2 in. Press 304L Stainless Steel Standard Coupling
Vic-Press™ 2 in. Press 304L Stainless Steel Standard Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Fast, easy, reliable way to join small diameter schedule 10S Type 316 stainless steel
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASTM:
- ASTM A-312
- Collection:
- Vic-Press™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- Length:
- 3-24/25 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 300
- Minimum Temperature:
- -30
- Pressure - Maximum:
- 500 psi
- Schedule Class:
- 10
- Weight:
- 1 lb