3/4 ST 45 Elbow P563 H 10/316 Plain X Thread
Vic-Press™ 3/4 ST 45 Elbow P563 H 10/316 Plain X Thread
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2" / DN15 –DN50
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ASTM:
- ASTM A-312
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™
- Elbow Degree:
- 45 DD
- End Connection 1:
- Plain End
- End Connection 2:
- Press
- End Connections:
- Plain End x Press
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 500 psi
- Type:
- VF006563XH8
- Weight:
- 0.40 lb