1 in. Press 316 Stainless Steel Tee
Vic-Press™ Style P572 1 in. Press 316 Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 150
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™ Style P572
- Diameter - Outside:
- 1-31/100 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed -:
- No
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 500
- Product Type:
- Tee
- Schedule Class:
- 10S
- Temperature Range:
- -30 to 250 Deg F (-34 to 121 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.9 lb