1 x 3/4 in. Copper Press Tee
ProPress® 1 x 3/4 in. Copper Press Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Helps installers easily identify unpressed connections during pressure testing
- No flame, solder, flux, or heavy equipment needed
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM B-75, ASTM B-88
- Application:
- Chilled Water, Compressed Air, Ethanol, Fire Sprinkler, Gray Water, Hydronic Heating, Low Pressure Steam, Non-medical gases, Potable Water, Rainwater, Residential Steam, Vacuum
- CSA Certified:
- CSA MSE 13
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- Yes
- Fire Suppression System Rated:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 1 in x 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 213
- Weight:
- 0.202 lb