Single Handle Pull Down Kitchen Faucet in Matte Black
Gramercy Single Handle Pull Down Kitchen Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1.8 gpm flow rate
- Single-hole installation
- 360° swivel spout
- Spray face resists mineral buildup and is easy-to-clean
- Water pressure tested for industry standard
- Sedale ceramic disc cartridge tested for 500,000 uses
- Single lever water and temperature control
- Retractable spout with 30" of hose
- All mounting hardware and hot/cold waterlines are included
- Single function, pull-down faucet head with power stream
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Gramercy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 20 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 7-7/8 in
- Spray Type:
- Powerful
- UL Listed:
- No