Single Handle Pull Down Kitchen Faucet in Matte Black
Zurich Single Handle Pull Down Kitchen Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eco-friendly 1.8 gpm flow rate
- Separate pot-filler with aerated flow
- 360° swivel spout
- Spray face resists mineral buildup and is easy to clean
- Water pressure tested for industry standard
- Sedale ceramic disc cartridge tested for up to 500,000 uses
- Retractable spout with 28" of nylon braided hose
- Single lever controls water volume and temperature operations
- VIGO finishes resist corrosion and tarnishing, exceeding industry durability standards
- All mounting hardware and hot/cold waterlines included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Zurich
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 27-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Hose Length:
- 28 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 10-1/8 in
- Spout Reach:
- 9 in
- Spray Type:
- Aerated
- WaterSense Labeled:
- Yes