1-Light Wall Lantern in Espresso
Dakota 1-Light Wall Lantern in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 A19 Medium 100 watt light bulb
- White opal etched glass shade
- Featured in the decorative Dakota collection
- Decorative espresso finish to accent and brighten your room
- Supplied with 8 feet of wire
- A great choice for your do-it-yourself project
- UL listed for wet locations
- CFL Convertible. For commercial quotes, call 847.410.4602
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dakota
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 16-7/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5.72 lb
- Width:
- 6-1/8 in