Soft Grip Scraper

You last purchased this on
 
Warner Manufacturing

Safety 1st™ Soft Grip Scraper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warner Manufacturing

Safety 1st™ Soft Grip Scraper

  • Fast #
  • Part #WAR10300
  • Item #7252706
  • Manufacturer Part #10300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Product Details

  • Includes five .009" single edge razor blades
  • Soft grip
  • Requires Certification

Specifications

Adjustable:
No
Application:
Scraping
Blade Material:
Steel
Collection:
Safety 1st™
Depth:
1/2 in
Handle Material:
Plastic
Handle Type:
Grip
Height:
7-3/4 in
Length:
2-3/4 in
Material:
Plastic, Steel
Number of Blades:
5
Origin:
Global
Package Quantity:
Pack of 5
Tool Type:
Scraper
Weight:
4/25 lb
Width:
2-3/4 in