1-1/2 in. Plastic NPSM Lift & Turn Kit
Flex900 Innovator® 1-1/2 in. Plastic NPSM Lift & Turn Kit
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- Application:
- Residential
- CSA Certified:
- CSA B125.2 2005
- Collection:
- Flex900 Innovator®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- NPSM
- Product Type:
- Lift & Turn Kit
- Schedule Class:
- 40
- Weight:
- 2.5 lb