1 in. Plastic Pipe Clamp
7 Series 1 in. Plastic Pipe Clamp
Frequently Purchased Together
Product Details
- Reduces noise from tubing expansion and contraction
- Ideal for isolating CPVC piping from wood
- Plastic insulating suspension clamp for all CTS (copper tube size) tubing
- Job costs are reduced through reduced inventory.
- Fits CTS copper, CPVC and PEX tubing.
- Impact resistant to 0°F (-18°C) Max Temp: 160°F continuous.
- Each clamp fits two sizes of pipe.
- Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)
Specifications
- Application:
- Copper Tubing, CPVC, PEX Tubing, Polybutylene Tubing
- Collection:
- 7 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Maximum Temperature:
- 160
- Minimum Temperature:
- 0
- Number of Pieces:
- 1 Piece
- Product Type:
- Insulating
- Temperature Range:
- 0 to 160 Deg F (-18 to 71 Deg C)
- UL Listed:
- No