Satin Brass Hot and Cold Water Dispenser
Hampton® Satin Brass Hot and Cold Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Waterstone Ultimate Filtration System.
- C-spout has 5-1/4” reach and can swivel 360 degrees.
- Hot and cold filtered water on demand.
- Made with eco-friendly solid brass.
- Made in the USA
- Lifetime Functional Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 1000 Ultimate Filtration System
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Hampton®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 5-1/4 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 9-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Filtering Material:
- Yes
- Flow Rate:
- 1.1 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-7/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Reverse Osmosis Compatible:
- Yes
- Side Spray:
- No
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 5-1/4 in
- Spout Swivel:
- 360°
- Style:
- Traditional
- Supply Lines Included:
- Yes
- UL Listed:
- No
- Weight:
- 5 lb