2 in. NPT Carbon Steel, Ductile Iron and Stainless Steel Sump Drainer
Pit Boss 2 in. NPT Carbon Steel, Ductile Iron and Stainless Steel Sump Drainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Pit Boss
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 39 gpm
- Material:
- Carbon Steel, Ductile Iron, Stainless Steel
- Maximum Temperature:
- 366
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Weight:
- 270 lb