1/2 x 3/4 in. Repair Kit Valve Repair Kit
1/2 x 3/4 in. Repair Kit Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Genuine and original Watts parts
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 800M4
- Height:
- 5-63/100 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Product Type:
- Repair Kit
- Valve Size:
- 1/2 in, 3/4 in
- Weight:
- 0.63 lb
- Width:
- 3-3/50 in