1-1/4 - 2 in. Check Valve Repair Kit
1-1/4 - 2 in. Check Valve Repair Kit
Frequently Purchased Together
Product Details
- No special tools required
- All parts are made of high quality materials
- Original parts insure long service life
- Lead-free
- Serviceable in the field
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF909M1, 909M1
- Depth:
- 3-69/100 in
- FM Approved:
- No
- Height:
- 5-19/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Second Check Repair Kit
- UL Listed:
- No
- Valve Size:
- 1-1/4 in - 1-1/2 in
- Weight:
- 1.25 lb
- Width:
- 3-1/2 in