3/4 x 3/4 x 3/4 in. 250# Cast Iron IPS Threaded Wye Strainer
77S M1 3/4 x 3/4 x 3/4 in. 250# Cast Iron IPS Threaded Wye Strainer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cast iron body
- Threaded end connections
- Wye pattern
- Tapped retainer cap
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-126 Class B
- BAA Compliant:
- Yes
- Collection:
- 77S M1
- Depth:
- 3-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 3-19/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-5/16 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 406
- Mesh Size:
- 20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250, 400
- Pressure Class:
- 250#, 400#
- Recommended Valve Application:
- Gas, Liquid, Oil, Steam, Water
- Strainer Type:
- Wye
- Valve Body Style:
- Y Pattern
- Weight:
- 1.76 lb
- Width:
- 1 in