2 in. Square Sanitary Floor Sink
Drainage FS-740 Series 2 in. Square Sanitary Floor Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 12 inch square
- 2 inch no hub
- 2 enamel CI grate
- PP dome bottom strainer
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Drainage FS-740 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25 in
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Grate Style:
- Half
- Height:
- 50 in
- IAPMO Listed -:
- No
- Material:
- Porcelain
- Shape:
- Square
- Sink Size, Overall:
- 12 in x 12 in x 8 in
- Strainer Style:
- Square
- Weight:
- 38.59 lb
- Width:
- 25 in