Floor Mount Steel Lavatory or Water Cooler Carrier
Drainage Products Floor Mount Steel Lavatory or Water Cooler Carrier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floor mounted
- Universal support plate
- Concealed arm
- Fully-adjustable
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Water Filter:
- No
- Collection:
- Drainage Products
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Carrier
- UL Listed:
- No
- Vandal Resistant:
- No
- Weight:
- 44.09 lb