4 in. No-Hub Floor Sink Body Only
FS-740 Series 4 in. No-Hub Floor Sink Body Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No hub
- Cast iron
- Round
- Porcelain enamel coated interior
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential, Sanitary
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Porcelain Enamel
- Collection:
- FS-740 Series
- Color Finish Category:
- Whites
- Depth:
- 12 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 50 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Shape:
- Square
- Sink Bowl Size:
- 9 in x 9 in x 8 in
- Sink Depth:
- 10-3/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 12 in x 12 in
- Weight:
- 23.59 lb
- Width:
- 12 in