3/4 in. Bronze MNPT x FNPT 125# Relief Valve
Series 53 3/4 in. Bronze MNPT x FNPT 125# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimal head loss
- Quick closure to reduced water hammer
- Cost efficient design
- Resilient and metal seats
- Fugitive emission design
- Designed for long service life
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series 53
- Depth:
- 2-19/100 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 2-7/8 in
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze, Rubber
- Material Type:
- Buna-N
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Pressure Class:
- 125#
- Recommended Valve Application:
- Air, Oil, Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- Poppet
- Valve Disc Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.5 lb
- Width:
- 1-3/4 in