6 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer
Series 709DCDA 6 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gallons per minute meter
- Non-health hazard application
- Fused epoxy coated cast iron body
- Double check detector assembly
- No special tools required for servicing
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64
- Coating:
- Epoxy
- Collection:
- Series 709DCDA
- Depth:
- 69 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 38 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Iron
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Cross Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Backflow Preventer
- Weight:
- 843 lb
- Width:
- 27 in