2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer
Series 757DCDA 2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight construction
- 150 pound ANSI/AWWA CL D flanged
- Stainless steel for corrosion resistance
- Outside screw and yoke shutoffs
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C510-97
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Collection:
- Series 757DCDA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 33-2/25 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 32 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 30-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Cross Handwheel
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 2-1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 189 lb
- Width:
- 22 in