6 in. Stainless Steel Flanged 175 psi Backflow Preventer

You last purchased this on
 
Watts

Series 757DCDA 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 757DCDA 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W757DCDAOSYLMU
  • Item #2980099
  • Manufacturer Part #0111840
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lightweight construction
  • 150 pound ANSI/AWWA CL D flanged
  • Stainless steel for corrosion resistance
  • Outside screw and yoke shutoffs
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1048
AWWA:
AWWA M-22
BAA Compliant:
Yes
CSA Certified:
CSA B64.5
Collection:
Series 757DCDA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
45-1/2 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
45 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
44-3/4 in
Material:
Stainless Steel
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Operator:
Cross Handwheel
Valve Seat Material:
Engineered Plastic
Valve Size:
6 in
Valve Type:
Backflow Preventer
Weight:
420 lb
Weight Capacity:
10 lb
Width:
26 in