1-1/2 in. Cast Copper FNPT Check Valve
Series LF600 1-1/2 in. Cast Copper FNPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/4" through 2" NPT connections
- CSA listed and certified to ANSI Z21.22
- ASME Section IV certified capacity
- SS elements (1-1/2" and 2")
- Assembled in the USA
- Coated element protects against corrosion
- 125 and 150 psig set pressure @ 210° F max
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial, Residential, Solar
- BAA Compliant:
- Yes
- Collection:
- Series LF600
- Depth:
- 3-69/100 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 2-3/4 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Cast Copper Silicon Alloy, Brass, Copper Silicon Alloy, Plastic, Rubber, Stainless Steel
- Material Type:
- Nitrile, PTFE
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 160#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Body Style:
- Straight
- Valve Disc Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Silent Check Valve
- Weight:
- 3.0 lb
- Width:
- 3-1/2 in