3/4 in. Forged Brass Union FNPT Backflow Preventer

You last purchased this on
 
Watts

Series LF9D 3/4 in. Forged Brass Union FNPT Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series LF9D 3/4 in. Forged Brass Union FNPT Backflow Preventer

  • Fast #
  • Part #W88006832
  • Item #8431761
  • Manufacturer Part #88006832
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel internal parts
  • Maximum flow at low pressure drop
  • True line-sized construction allows the check modules to open further allowing dirt and debris to pass more freely reducing check fouling
  • Lead free construction
  • Design simplicity for easy maintenance
  • Can be installed vertically or horizontally
  • Compact for economy combined with performance
  • Furnished with union connections to facilitate removal and replacement for maintenance
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
ASSE Standards:
ASSE 1012
Application:
Dairy Equipment, Ice Makers, Laboratories, Steam, Sterilizers
CSA Certified:
CSA B64
Collection:
Series LF9D
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
2-1/4 in
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
FM Approved:
No
Height:
5-11/20 in
IAPMO Listed -:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/2 in
Material:
Brass, Rubber, Stainless Steel
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
175
Pressure - Low:
25
Recommended Valve Application:
Laboratories, Steam
Temperature Range:
33 to 250 Deg F (0.5 to 121 Deg C)
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
3/4 in
Valve Type:
Double Check Valve
Weight:
1.75 lb
Width:
2-9/16 in