1-1/4 - 1-1/2 in. Repair Kit Bronze

You last purchased this on
 
Watts

Series RK-007 1-1/4 - 1-1/2 in. Repair Kit Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series RK-007 1-1/4 - 1-1/2 in. Repair Kit Bronze

  • Fast #
  • Part #WRK007M2THJ
  • Item #5084152
  • Manufacturer Part #0887723
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement kit
  • Genuine and original Watts parts
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
Series 007M2
Collection:
Series RK-007
Depth:
6-3/4 in
FM Approved:
No
Height:
8-1/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
1-1/4 in - 1-1/2 in
Weight:
1.68 lb
Width:
4 in