6 in. Check Kit Stainless Steel
Series RK-757 6 in. Check Kit Stainless Steel
Frequently Purchased Together
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory replacement kit
- Second check kit
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Potable Water
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Series 757 and Series757DCDA
- Collection:
- Series RK-757
- Depth:
- 8-3/10 in
- FM Approved:
- No
- Height:
- 8-7/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Check Kit
- UL Listed:
- No
- Valve Size:
- 6 in
- Weight:
- 4.85 lb