3/4 in. Forged Brass MIP x Hose Hose Bibb
3031 Series 3/4 in. Forged Brass MIP x Hose Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ball valve action
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G
- Collection:
- 3031 Series
- Color Finish Name:
- Red
- End Connection 1:
- MNPT
- End Connection 2:
- GHT
- End Connections:
- MNPT x GHT
- Handle Type:
- T-handle
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-5/8 in
- Material:
- Brass, Plastic
- Maximum Temperature:
- 400
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Seat Material:
- Teflon™
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Hose Bibb