32 oz. Slow Set PVC White Pipe Cement
719™ 32 oz. Slow Set PVC White Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for fabrication of large fittings and applications requiring high gap filling properties
- Also suitable for irrigation, conduit, other pressure and non-pressure applications
- Premium, high-strength formulation for large size industrial piping systems
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2564, ASTM F-656
- Application:
- Conduit, Irrigation, Non-pressure, Pressure Pipe
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.3, CSA B181.2
- Collection:
- 719™
- Color:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- PVC Adhesive
- Set Time:
- Slow Set
- Size:
- 32 oz
- Weight:
- 2 lb