16 x 36 in. 1.1 mil 30 gal Trash Bag Liner in Grey (Case of 250)
16 x 36 in. 1.1 mil 30 gal Trash Bag Liner in Grey (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 30 gal
- Color Finish Name:
- Grey
- Height:
- 36 in
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 1.1 mil
- WaterSense Labeled:
- No
- Weight:
- 19.8 lb
- Width:
- 16 in