30 x 37 in. 0.95 mil 30 gal Can Liner in White (Case of 200)
30 x 37 in. 0.95 mil 30 gal Can Liner in White (Case of 200)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 30 gal
- Color Finish Name:
- White
- Length:
- 37 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 200
- Product Type:
- Roll
- Thickness:
- 0.95 mil
- WaterSense Labeled:
- No
- Weight:
- 13.68 lb
- Width:
- 30 in