32-1/2 x 45 in. 1.2 mil Trash Bag in Clear (Case of 100)
32-1/2 x 45 in. 1.2 mil Trash Bag in Clear (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 33 gal
- Color Finish Name:
- Clear
- Length:
- 45 in
- MA Approved -:
- No
- Material:
- Virgin Fiber
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Roll
- Thickness:
- 1.2 mil
- WaterSense Labeled:
- No
- Weight:
- 11.7 lb
- Width:
- 32-1/2 in