4 in. Steel Door Hinge in Satin Nickel (Pack of 2)

You last purchased this on
 
Westcraft

4 in. Steel Door Hinge in Satin Nickel (Pack of 2)

This product requires certification to purchase.
You last purchased this on
 
Westcraft

4 in. Steel Door Hinge in Satin Nickel (Pack of 2)

  • Fast #
  • Part #HDH4023U15
  • Item #9263718
  • Manufacturer Part #HDH4023U15
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Square Corner
  • Masonite Hole Pattern
  • Heavy Greased Pin for Smooth Quite Operation
  • Two Button, Removable Pin
  • #9 x 1" Type 17 Self Drilling Wood Screws
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
4 in
MA Approved -:
No
Material:
Steel
Package Quantity:
Pack of 2
Thickness:
2.5 mm
WaterSense Labeled:
No