40 x 46 in. 1 mil 45 gal Trash Can Liner in Clear (Case of 150)
40 x 46 in. 1 mil 45 gal Trash Can Liner in Clear (Case of 150)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Strength rating: Extra heavy
- The best choice when additional strength and stretch are required
- Recommended for waste with jagged or sharp edges, such as broken glass, aluminum can lids, plastic cutlery, lawn refuse, and sharp food waste like bones
- Shown here in black
- Tight seal to prevent leakage
- Manufactured for a wide variety of applications including commercial, healthcare, education, and industrial facilities
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- Clear
- Length:
- 46 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 150
- Product Type:
- Roll
- Thickness:
- 1.0 mil
- Weight:
- 22-3/20 lb
- Width:
- 40 in
- Work Load Limit:
- 85 lb