40 x 50 in. 2 mil Trash Bag in Grey (Case of 100)
40 x 50 in. 2 mil Trash Bag in Grey (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tight seal to prevent leakage
- Strong and dependable
Specifications
- Capacity:
- 55 gal
- Color Finish Name:
- Grey
- Length:
- 50 in
- MA Approved -:
- No
- Material:
- Virgin Fiber
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Roll
- Thickness:
- 2 mil
- WaterSense Labeled:
- No
- Weight:
- 26.66 lb
- Width:
- 40 in