46 x 40 in. x 0.9 mil Trash Bag in Clear (Case of 100)
46 x 40 in. x 0.9 mil Trash Bag in Clear (Case of 100)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 46 in
- Package Quantity:
- Case of 100
- Product Type:
- Trash Bag
- Thickness:
- 0.9 mil
- Width:
- 40 in