Doorstop Wall Bumper Dome Style in Oil Rubbed Bronze
Doorstop Wall Bumper Dome Style in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Stops Door knob from Damaging Wall
Specifications
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 2-1/2 in
- Door Stop Type:
- Wall Bumper
- MA Approved -:
- No
- Projection:
- 1 in
- Type:
- HDS31US10BC
- WaterSense Labeled:
- No