Escutcheon in Matte Black

You last purchased this on
 
Westcraft

Escutcheon in Matte Black

This product requires certification to purchase.
You last purchased this on
 
Westcraft

Escutcheon in Matte Black

  • Fast #
  • Part #OBPF11711DPMB
  • Item #8027546
  • Manufacturer Part #OBPF11711DPMB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
1711
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Deck Plate
Length:
8 in