5/16 - 1-1/8 in. Ratchet Pipe Cutter
5/16 - 1-1/8 in. Ratchet Pipe Cutter
Frequently Purchased Together
Product Details
- Uniquely designed for fast, accurate pipe cuts, especially in areas of limited access
- Ratcheting action is ideal for confined, nearly inaccessible locations
- Cuts tubing using ratchet action
- Replacement cutter wheel 8041 for 3790
- Cutter wheel for thin walled SS for 3790 5/ 16" - 11/ 8"
- Specifically designed cutter wheels with needle bearings for durability
Documents
Specifications
- Adjustable:
- No
- Application:
- CPVC Pipe, Copper, PVC Pipe, Stainless Steel Pipe
- Cutting Capacity:
- 5/16 in - 1-1/8 in
- GSA Approved:
- No
- Handle Material:
- Metal
- IAPMO Listed -:
- No
- Number of Tools Included:
- 1
- Portable:
- No
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 0.7 lb