Metal Cutting Wheel for 2790 and 3790 Ratchet Cutters
Metal Cutting Wheel for 2790 and 3790 Ratchet Cutters
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Application:
- Metal Tubing
- Brand Model Compatibility:
- 2790, 3590, 3790
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Cutter Wheel
- Tool Type:
- Cutting Wheel
- UL Listed:
- No
- Weight:
- 1 lb