Metal Tube Cutter Wheel
Metal Tube Cutter Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The .043" gauge has 44 links and a 3/8" pitch
- Oilomatic® oil channeling groove for better lubrication
- For 1/8" – 1 1/8" (3 – 27mm) O.D. accurate cutting of copper, brass, aluminum and stainless steel tubing
- Chromized cutter teeth for durability
- Pre-stretched for less adjustment
- Laser engraved markings for correct filing
Specifications
- Application:
- Metal Cutting
- Material:
- Metal
- Product Type:
- Cutting Wheel