24 in. 11.6 cu. ft. Counter Depth,Top Mount Freezer and Full Refrigerator in Black
24 in. 11.6 cu. ft. Counter Depth,Top Mount Freezer and Full Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Automatic defrost system
- Interior lighting
- SpillMizer™ glass shelves
- Keep your food in sight and handy
- Humidity controlled crisper
- Up front electronic temperature controls
- Full-width fixed refrigerator door storage
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 11.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 28-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Plastic
- Height:
- 61-7/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 8.6 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 24 in