27 in. 7.4 cu. ft. Electric Dryer in Chrome Shadow
27 in. 7.4 cu. ft. Electric Dryer in Chrome Shadow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Static Reduce Option
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Sensor
- Depth:
- 31 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-3/4 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Capacity:
- 7.4 cu ft
- Number of Cycles:
- 12
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Weight:
- 175 lb
- Width:
- 27 in