27 x 29-7/8 in. 120V 7.4 cu. ft. Gas Top Load Dryer in Chrome Shadow
27 x 29-7/8 in. 120V 7.4 cu. ft. Gas Top Load Dryer in Chrome Shadow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Let the dryer guide you to the right cycle combinations or customize up to 35 of your own to get the right type of fabric care for whatever you're drying
- Help prevent over drying. Three sensors track moisture and temperature, adapting drying times to end the cycle at just the right time
- Smart features available with connected subscription
- The Wrinkle Shield™ Plus option with steam uses tumbling and steam for up to 150 minutes after the cycle ends or until you open the dryer door for improved wrinkle-fighting performance
- Help keep wrinkles from setting into clean, dry fabrics
- Connect to more. Enjoy smart features that help you streamline your laundry routine and keep your day moving. No subscription required
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Shadow
- Control Type:
- Touchpad
- Depth:
- 29-7/8 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 42-3/4 in
- Number of Cycles:
- 35
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Top Load Dryer
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 120 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi