29-22/25 x 28-47/50 x 36 in. 44500 BTU 5 cu. ft. 4-Burner Gas Sealed Freestanding Range in Black
29-22/25 x 28-47/50 x 36 in. 44500 BTU 5 cu. ft. 4-Burner Gas Sealed Freestanding Range in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two Speed Heat™ burners - get dinner to the table fast with two SPEEDHEAT burners that generate the high heat needed to sear and boil quickly
- Adjustable self-clean cycle - clean without chemicals by running this high-temperature setting. The adjustable self-clean cycle can be set to high or low based on the soil level of the oven
- Frozen Bake™ technology - skip preheating and cook frozen favorites like pizza in fewer steps with preprogrammed settings that automatically adjust cooking times for you
- Delay start - program the oven to start baking at a future time so you can move onto other things, and still get dinner to the table on time
- Keep warm setting - keep dishes from getting cold with this setting that delivers low heat to the oven
- Broil setting - when you place food close to the oven’s top heating element using the broil setting, you can quickly sear meat, char vegetables, brown lasagna, caramelize the top of a casserole and more
- Edge-to-edge cast-iron grates - Get more space to saute?, boil and simmer with cast-iron grates that extend across the entire cooktop, giving you the flexibility to place pots and pans anywhere
- 5.0 cu. ft. capacity - easily cook large meals with 5.0 cu. ft. capacity
- ADA compliant - this range meets the standards for accessible design specified by the Americans with disabilities act to provide equal access to all
- Cooktop indicator lights - notice when the cooktop’s still on or hot with cooktop indicator lights, so you can finish every meal with added peace of mind
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- BTU:
- 44500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 28-47/50 in
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Light Bulb Type:
- Incandescent
- MBH:
- 44.5
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- Volts:
- 120V
- Weight:
- 200 lb
- Width:
- 29-22/25 in