29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Black Stainless
29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 52500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-7/8 in
- Display Type:
- Digital
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Metal
- Handle Type:
- Contoured
- Height:
- 47-7/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 15
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 193 lb
- Width:
- 29-7/8 in