15 x 33 in. 3 mil Compactor in White (Pack of 15)
Slip-N-Grip® 15 x 33 in. 3 mil Compactor in White (Pack of 15)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy duty bag is made with 50% post-consumer recycled plastics
- Pleated bottom
- Slip-N-Grip design keeps bags from slipping into the compactor
- Super strong resin increases puncture and tear resistance to help keep trash in the bag
- Package quantity: 15
- Fits all 15" rectangular compactors
Documents
Specifications
- Collection:
- Slip-N-Grip®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 33 in
- Length:
- 15 in
- Material:
- Plastic
- Package Quantity:
- Pack of 15
- Product Type:
- Compactor
- Size:
- 15 in x 33 in
- Thickness:
- 3 mil