16 oz Regular Set Plastic Grey Pipe Cement
16 oz Regular Set Plastic Grey Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High strength cement of smooth consistency.
- Formulated for use on smaller diameter PVC pipe
- Gray Medium Bodied Cement
- Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
- Dauber top can
- Low VOC
- Made in the USA
- Medium set time - Approx. 60 seconds
Documents
Specifications
- ASTM:
- ASTM D-2564
- Application:
- Residential
- Average Life:
- 3 yr
- Brand Model Compatibility:
- Schedule 40 and Schedule 80 PVC Pipes
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- Minimum Temperature:
- 20
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Regular Set
- Size:
- 16 oz