16 oz. Fast Set PVC Clear Pipe Cement
16 oz. Fast Set PVC Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Specially formulated for smaller diameter solvent weld PVC pipe and fittings.
- Fast set - approx. 30 seconds
- Clear Regular Bodied Cement
- Carries the National Sanitation Foundation Seal for Potable Water and Drain, Waste and Vent (DWV) systems
- Made in the USA
- Low VOC
Documents
Specifications
- ASTM:
- ASTM D-2564
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz