M Size Vinyl Gloves in Blue
M Size Vinyl Gloves in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unique formula makes entire glove detectable from fingertip to cuff - blue for visual recognition
- Detectable from 50Khz – 1Mhz *(Range also dependent upon detection machine’s sensitivity, aperture and the product within the detection process)
- Metal detectable food grade vinyl (non-sterile)
- Thickness: 5 mil
- FDA 21 CFR 170-199 and ISO 9001:2000
- Features rolled beaded cuff
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Metal Handling
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Reusable:
- No
- Thickness:
- 5 mil