1-1/2 in. Plastic Synthetic Brush
This product has been replaced by
Manufacturer Part #1147-1
1-1/2 in. Plastic Synthetic Brush
Product Details
- Perfect for applying latex paints and/or glues
- Tin-plated steel ferrule
- Wooster® 1" Spiffy™ maintenance, flat sash brush
- Disposable
- Plastic handle
Specifications
- Application:
- Residential
- Coating:
- Tin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Material:
- Plastic
- Length:
- 1-11/16 in
- Material:
- Plastic, Synthetic
- Material Type:
- Polyster
- Product Type:
- Brush
- Thickness:
- 5/16 in
- Width:
- 1-1/2 in